R312A 080T34FH15301
        
            Description
            
            080T34FH15301 AC MOTOR ; POR 1HP 3600RPM TEFC 80 3/60/230/460V
    
Part # R312A
BDI # 22327368
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                0.75
                        
        
                            Sync RPM:
                            
                                3420/2840
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                19.05
                        
        
                            Overall Length - Inch:
                            
                                6.1
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1HP
                        
        
                            Other Features:
                            
                                Current Rating 2.8/1.4 Ampere | 2 Poles
                        
        
                            Mounting Method:
                            
                                Rigid