R312A 080T34FH15301
Description
080T34FH15301 AC MOTOR ; POR 1HP 3600RPM TEFC 80 3/60/230/460V
Part # R312A
BDI # 22327368
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.75
Sync RPM:
3420/2840
Hertz:
60
Shaft Diameter - Millimeter:
19.05
Overall Length - Inch:
6.1
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 2.8/1.4 Ampere | 2 Poles
Mounting Method:
Rigid