192254.00
Description
192254.00 GENERAL PURPOSE AC MOTOR ; POR 1/2HP/0.37KW 3600RPM 1PH 60HZ
Part # 192254.00
BDI # 22850777
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.75
Sync RPM:
3455
Hertz:
60
Shaft Diameter - Millimeter:
19.05
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 7.2/3.6 Ampere | 2 Poles
Mounting Method:
B3 Face