192258.00
        
            Description
            
            192258.00 GENERAL PURPOSE AC MOTOR ; POR 1HP 3600RPM 80 IEC TEFC 1PH 60HZ
    
Part # 192258.00
BDI # 22850785
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                0.75
                        
        
                            Sync RPM:
                            
                                3475
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                19.05
                        
        
                            Current:
                            
                                AC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1HP
                        
        
                            Other Features:
                            
                                Current Rating 8.8/4.4 Ampere | 2 Poles
                        
        
                            Mounting Method:
                            
                                B3 Face
                        
        
192256.00
        
            Description
            
            192256.00 GENERAL PURPOSE AC MOTOR ; POR 0.75HP/0.55KW 3600RPM 1PH 60HZ
    
Part # 192256.00
BDI # 22850781
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                0.75
                        
        
                            Sync RPM:
                            
                                3475
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                19.05
                        
        
                            Current:
                            
                                AC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                3/4HP
                        
        
                            Other Features:
                            
                                Current Rating 8.2/4.1 Ampere | 2 Poles
                        
        
                            Mounting Method:
                            
                                B3 Face