GT0409;145TTDR6013
        
            Description
            
            145TTDR6013 PUMP AC MOTOR ; 3HP 3600RPM DP 145JM 3/60/230/460V
    
Part # GT0409
BDI # 22328039
Features
        
                            Enclosure:
                            
                                DP
                        
        
                            Shaft Diameter - Inch:
                            
                                0.875
                        
        
                            Sync RPM:
                            
                                3490/2880
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                22.225
                        
        
                            Overall Length - Inch:
                            
                                7.5
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                3HP
                        
        
                            Other Features:
                            
                                Current Rating 7.2/3.6 Ampere | 2 Poles
                        
        
                            Mounting Method:
                            
                                Rigid