119534.00
Description
119534.00 FARM DUTY MOTOR ; 2HP 3600RPM 56J TEFC 460V 3PH 60HZ
Part # 119534.00
BDI # 22501095
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3550
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8.75
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 2.9 Ampere | 2 Poles
Mounting Method:
Round Frame
194102.00
Description
194102.00 GENERAL PURPOSE MOTOR ; POR 3HP 3600RPM 182TC TEFC 575V 3PH 60HZ
Part # 194102.00
BDI # 22501131
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
3550
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
General Purpose | Stainless Steel Frame Material | F Insulation Class | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method:
Rigid