E610;326TSTFS6501
Description
E610;326TSTFS6501 3PHASE AC MOTOR ; 50HP 3600RPM TEFC 326TS 3/60/460V
Part # E610;326TSTFS6501
BDI # 22331803
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
3552
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
13
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Current Rating 56.5 Ampere | 2 Poles
Mounting Method:
Rigid