Page 1 of 35

Next

Compare
D1430A LH

COMPARE

D1430A LH

Description
D1430A LH WORM GEAR ; CAST IRON

BOSTON GEAR

Part # 13332

BDI # 162522

Features

Gear Style: Worm Gear
Pitch Diameter - Inch: 4
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 25.4

Face Width - Inch: 1
Pitch: 6 DP
Other Features: Web Style | Type B | Minimum Bore 1-1/4
Global Part Number GPN: 666945
Pressure Angle: 14-1/2 Degree

Price Inventory : In stock
Loading Price
QTY
H1438 RH

COMPARE

H1438 RH

Description
H1438 RH GEAR WORM ; 1" BORE 2" PITCH DIA 6 DP 2-1/2" FACE

BOSTON GEAR

Part # 12994

BDI # 162280

Features

Gear Style: Worm Only
Pitch Diameter - Inch: 2
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 63.5

Face Width - Inch: 2.5
Pitch: 6 DP
Other Features: Without Hub | With Keyway
Global Part Number GPN: 667000
Pressure Angle: 14-1/2 Degree

Price Inventory : In stock
Loading Price
QTY
D1123

COMPARE

D1123

Description
D1123 WORM GEAR ; BRONZE

BOSTON GEAR

Part # 13498

BDI # 162583

Features

Gear Style: Worm Gear
Pitch Diameter - Inch: 2.083
Inch - Metric: Inch
Material: Bronze
Face Width - Millimeter: 3.962

Face Width - Inch: 0.156
Pitch: 48 DP
Other Features: Web Style | Type B | Minimum Bore 1/4
Global Part Number GPN: 666851
Pressure Angle: 20 Degree

Price Inventory : Available to order
Loading Price
QTY
D1124

COMPARE

D1124

Description
D1124 WORM GEAR ; BRONZE

BOSTON GEAR

Part # 13500

BDI # 162584

Features

Gear Style: Worm Gear
Pitch Diameter - Inch: 1.25
Inch - Metric: Inch
Material: Bronze
Face Width - Millimeter: 3.962

Face Width - Inch: 0.156
Pitch: 48 DP
Other Features: Plain Style | Type A | Minimum Bore 3/16
Global Part Number GPN: 666905
Pressure Angle: 20 Degree

Price Inventory : Available to order
Loading Price
QTY
D1400 LH

COMPARE

D1400 LH

Description
D1400 LH WORM GEAR ; CAST IRON

BOSTON GEAR

Part # 13262

BDI # 162490

Features

Gear Style: Worm Gear
Pitch Diameter - Inch: 1.667
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 12.7

Face Width - Inch: 0.5
Pitch: 12 DP
Other Features: Plain Style | Type A | Minimum Bore 1/2
Global Part Number GPN: 666613
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
Loading Price
QTY