RT 15 TENSIONER INCH BLUE
        
            Description
            
            RT 15 TENSIONER INCH BLUE
    
Part # RT-15-TENSNR IN
BDI # 21444636
Features
        
                            Shaft Diameter - Inch:
                            
                                0
                        
        
                            Shaft Diameter - Millimeter:
                            
                                0
                        
        
                            Overall Length - Inch:
                            
                                2.52
                        
        
                            Thread Size:
                            
                                1/2-13
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Galvanized Powder Metal
                        
        
                            Other Features:
                            
                                Blue | Fully Welded Steel Arm
                        
        
                            Adjustable/Non-Adjustable:
                            
                                Adjustable
                        
        
                            Product Name:
                            
                                Idler Tensioner
                        
        
                            Overall Width - Inch:
                            
                                1.77
                        
        
Features
        
                            Shaft Diameter - Inch:
                            
                                0.5
                        
        
                            Shaft Diameter - Millimeter:
                            
                                12.7
                        
        
                            Overall Length - Inch:
                            
                                8.21
                        
        
                            Thread Size:
                            
                                1/2-13
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Aluminum
                        
        
                            Other Features:
                            
                                Used for Idler Sprocket
                        
        
                            Adjustable/Non-Adjustable:
                            
                                Adjustable
                        
        
                            Product Name:
                            
                                Idler Tensioner
                        
        
                            Overall Width - Inch:
                            
                                3.54
                        
        
Features
        
                            Shaft Diameter - Inch:
                            
                                0.5
                        
        
                            Shaft Diameter - Millimeter:
                            
                                12.7
                        
        
                            Overall Length - Inch:
                            
                                4
                        
        
                            Thread Size:
                            
                                1/2-13
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Cast Iron
                        
        
                            Other Features:
                            
                                Shaft Must be Ordered Separately | Bolt Hole Spacing 3 Inch
                        
        
                            Adjustable/Non-Adjustable:
                            
                                Non-Adjustable
                        
        
                            Product Name:
                            
                                Idler Tensioner
                        
        
                            Overall Width - Inch:
                            
                                2.063
                        
        
Features
        
                            Roller Width - Inch:
                            
                                1.438
                        
        
                            Thread Size:
                            
                                1/2-13
                        
        
                            Stud Diameter - Inch:
                            
                                0.5
                        
        
                            Stud Diameter - Millimeter:
                            
                                12.7
                        
        
                            Enclosure:
                            
                                Sealed
                        
        
                            Profile:
                            
                                Stud Type
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Roller Diameter - Millimeter:
                            
                                44.45
                        
        
                            Other Features:
                            
                                High Alloy Steel Tread
                        
        
                            Global Part Number GPN:
                            
                                239393
                        
        
Features
        
                            Shaft Diameter - Inch:
                            
                                0.5
                        
        
                            Shaft Diameter - Millimeter:
                            
                                12.7
                        
        
                            Overall Length - Inch:
                            
                                6.25
                        
        
                            Thread Size:
                            
                                1/2-13
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Cast Iron
                        
        
                            Other Features:
                            
                                Shaft Must be Ordered Separately | Single Adjusting | No Shaft is Required When Used with Idler Bushing
                        
        
                            Adjustable/Non-Adjustable:
                            
                                Adjustable
                        
        
                            Product Name:
                            
                                Idler Tensioner
                        
        
                            Overall Width - Inch:
                            
                                2