RT 15 TENSIONER INCH BLUE
Description
RT 15 TENSIONER INCH BLUE
Part # RT-15-TENSNR IN
BDI # 21444636
Features
Shaft Diameter - Inch:
0
Shaft Diameter - Millimeter:
0
Overall Length - Inch:
2.52
Thread Size:
1/2-13
Inch - Metric:
Inch
Material:
Galvanized Powder Metal
Other Features:
Blue | Fully Welded Steel Arm
Adjustable/Non-Adjustable:
Adjustable
Product Name:
Idler Tensioner
Overall Width - Inch:
1.77
RT H27 TENSIONER INCH BLUE
Description
RT H27 TENSIONER INCH BLUE
Part # RT-H-27-TENSNR IN
BDI # 23186368
Features
Shaft Diameter - Inch:
0
Shaft Diameter - Millimeter:
0
Overall Length - Inch:
4.25
Thread Size:
1/2-13
Inch - Metric:
Inch
Material:
Powder Metal
Other Features:
Heat Ressitant | Rubber Insert | Marked With Red Dot | Cast Iron Arm and Inner Square | Blue Finish
Adjustable/Non-Adjustable:
Adjustable
Product Name:
Idler Tensioner
Overall Width - Inch:
3.07
RT-R15 TENSIONER IN-BLUE
Description
RT-R15 TENSIONER IN-BLUE
Part # RT-R-15-TENSNR IN
BDI # 23186874
Features
Shaft Diameter - Inch:
0
Shaft Diameter - Millimeter:
0
Overall Length - Inch:
2.52
Thread Size:
1/2-13
Inch - Metric:
Inch
Material:
Powder Metal
Other Features:
Steel Reinforced Lever Arm | Rubber Insert | Welded Steel Arm and Inner Square | Marked With White Dot | Blue Finish
Adjustable/Non-Adjustable:
Adjustable
Product Name:
Idler Tensioner
Overall Width - Inch:
1.77
RT18 TENSIONER W/O HARDWARE
Description
RT18 TENSIONER W/O HARDWARE
Part # RT-18-TENSNR IN-N/HDWR
BDI # 21444639
Features
Shaft Diameter - Inch:
0
Shaft Diameter - Millimeter:
0
Overall Length - Inch:
3.11
Thread Size:
1/2-13
Inch - Metric:
Inch
Material:
Powder Metal
Other Features:
Rubber Insert | Cast Iron Arm and Inner Square | Black Finish
Adjustable/Non-Adjustable:
Adjustable
Product Name:
Idler Tensioner
Overall Width - Inch:
2.28
RT-R27 TENSIONER IN-BLUE
Description
RT-R27 TENSIONER IN-BLUE
Part # RT-R-27-TENSNR IN
BDI # 23186828
Features
Shaft Diameter - Inch:
0
Shaft Diameter - Millimeter:
0
Overall Length - Inch:
4.25
Thread Size:
1/2-13
Inch - Metric:
Inch
Material:
Powder Metal
Other Features:
Steel Reinforced Lever Arm | Rubber Insert | Welded Steel Arm and Inner Square | Marked With White Dot | Blue Finish
Adjustable/Non-Adjustable:
Adjustable
Product Name:
Idler Tensioner
Overall Width - Inch:
3.07