Page 1 of 8

Next

Compare
CF 3 1/2 SB

COMPARE

CF 3 1/2 SB

Description
CF 3 1/2 SB CAM FOLLOWER BEARING ; 3-1/2" RLR DIA 2" RLR WD

MCGILL

Part # 2340112000

BDI # 343996

Features

Roller Width - Inch: 2
Thread Size: 1-3/8-12
Stud Diameter - Inch: 1.375
Stud Diameter - Millimeter: 34.925
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 88.9
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20866

Price Inventory : In stock
Loading Price
QTY
CR-56

COMPARE

CR-56

Description
CR-56 ; NRB TRACK ROLLER ASSEMBLY

KOYO

Part # CR-56

BDI # 1086241

Features

Roller Width - Inch: 2
Thread Size: 1-3/8-12
Stud Diameter - Inch: 1.375
Stud Diameter - Millimeter: 34.925
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 88.9
Roller Diameter - Inch: 3.5
Other Features: Full Complement

Price Inventory : Available to order
Loading Price
QTY
CR-3-1/2-B

COMPARE

CR-3-1/2-B

Description
CR-3-1/2-B NEEDLE BRG CAM FOLLOWER ; STUD TYPE HEX HEAD SLOT UNSEALED

SMITH BEARING

Part # CR-3-1/2-B

BDI # 841020

Features

Roller Width - Inch: 2
Thread Size: 1-3/8-12
Stud Diameter - Inch: 1.375
Stud Diameter - Millimeter: 34.925
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 88.9
Other Features: Full Complement | Threaded End Lubrication
Global Part Number GPN: 589749

Price Inventory : Available to order
Loading Price
QTY
CR-3-1/2-XC

COMPARE

CR-3-1/2-XC

Description
CR-3-1/2-XC NEEDLE BRG CAM FOLLOWER ; STUD TYPE SCREWDRIVER SLOT SEALED

SMITH BEARING

Part # CR-3-1/2-XC

BDI # 841142

Features

Roller Width - Inch: 2
Thread Size: 1-3/8-12
Stud Diameter - Inch: 1.375
Stud Diameter - Millimeter: 34.925
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 88.9
Other Features: Full Complement | Screwdriver Slot
Global Part Number GPN: 589755

Price Inventory : Available to order
Loading Price
QTY
CF 3 1/2

COMPARE

CF 3 1/2

Description
CF 3 1/2 CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH

MCGILL

Part # 2340100000

BDI # 343993

Features

Roller Width - Inch: 2
Thread Size: 1-3/8-12
Stud Diameter - Inch: 1.375
Stud Diameter - Millimeter: 34.925
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 88.9
Other Features: Full Complement | Screwdriver Slot
Global Part Number GPN: 20863

Price Inventory : Available to order
Loading Price
QTY