RT 38 TENSIONER WITHOUT IDLER HDW
Description
RT 38 TENSIONER WITHOUT IDLER HDW
Part # RT 38 TENSIONER WITHOUT IDLER HDW
BDI # 21444642
Features
Shaft Diameter - Inch:
0
Shaft Diameter - Millimeter:
0
Overall Length - Inch:
5.51
Thread Size:
3/4-10
Inch - Metric:
Inch
Material:
Cast Iron
Other Features:
Rubber Insert | Cast Iron Arm and Inner Square | Black Finish | Without Idler Hardware
Adjustable/Non-Adjustable:
Adjustable
Product Name:
Idler Tensioner
Overall Width - Inch:
3.74
RT N50 TENSIONER INCH GALV
Description
RT N50 TENSIONER INCH GALV
Part # RT-N-50-TENSNR IN GALV
BDI # 23186650
Features
Shaft Diameter - Inch:
0
Shaft Diameter - Millimeter:
0
Overall Length - Inch:
8.27
Thread Size:
3/4-10
Inch - Metric:
Inch
Material:
Powder Metal
Other Features:
Oil Ressitant | Rubber Insert | Marked With Yellow Dot | Cast Iron Arm and Inner Square | Galvanized Finish
Adjustable/Non-Adjustable:
Adjustable
Product Name:
Idler Tensioner
Overall Width - Inch:
5.12
RT F38 TENSIONER INCH BLUE
Description
RT F38 TENSIONER INCH BLUE
Part # RT-F-38-TENSNR IN
BDI # 23186362
Features
Shaft Diameter - Inch:
0
Shaft Diameter - Millimeter:
0
Overall Length - Inch:
5.51
Thread Size:
3/4-10
Inch - Metric:
Inch
Material:
Cast Iron
Other Features:
Rubber Insert | Cast Iron Arm and Inner Square | Blue Finish | Front Mount
Adjustable/Non-Adjustable:
Adjustable
Product Name:
Idler Tensioner
Overall Width - Inch:
3.74
Features
Shaft Diameter - Inch:
0
Shaft Diameter - Millimeter:
0
Overall Length - Inch:
8.27
Thread Size:
3/4-10
Inch - Metric:
Inch
Material:
Steel
Other Features:
Rubber Insert | Cast Iron Arm and Inner Square | Black Finish
Adjustable/Non-Adjustable:
Adjustable
Product Name:
Idler Tensioner
Overall Width - Inch:
5.12
RT N45 TENSIONER INCH GALV
Description
RT N45 TENSIONER INCH GALV
Part # RT-N-45-TENSNR IN GALV
BDI # 23186028
Features
Shaft Diameter - Inch:
0
Shaft Diameter - Millimeter:
0
Overall Length - Inch:
7.87
Thread Size:
3/4-10
Inch - Metric:
Inch
Material:
Powder Metal
Other Features:
Oil Ressitant | Rubber Insert | Marked With Yellow Dot | Cast Iron Arm and Inner Square | Galvanized Finish
Adjustable/Non-Adjustable:
Adjustable
Product Name:
Idler Tensioner
Overall Width - Inch:
4.53