Page 1 of 15

Next

Compare
FATP

COMPARE

FATP

Description
FATP IDLER TENSIONER ; NON-RETURNABLE

BROWNING

Part # 1296896

BDI # 327170

Features

Shaft Diameter - Inch: 0.625
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 4
Thread Size: 5/8-11
Inch - Metric: Inch

Material: Cast Iron
Other Features: Shaft Must be Ordered Separately | Bolt Hole Spacing 3 Inch
Adjustable/Non-Adjustable: Non-Adjustable
Product Name: Idler Tensioner
Overall Width - Inch: 2.063

Price Inventory : Available to order
Loading Price
QTY
ATP

COMPARE

ATP

Description
ATP IDLER TENSIONER ; DRIVE TIGHTENERS SHAFT/IDLER

BROWNING

Part # 1296664

BDI # 327160

Features

Shaft Diameter - Inch: 0.625
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 4.5
Thread Size: 5/8-11
Inch - Metric: Inch

Material: Cast Iron
Other Features: Shaft Must be Ordered Separately | Single Adjusting | No Shaft is Required When Used with Idler Bushing
Adjustable/Non-Adjustable: Adjustable
Product Name: Idler Tensioner
Overall Width - Inch: 2

Price Inventory : Available to order
Loading Price
QTY
SATP

COMPARE

SATP

Description
SATP IDLER TENSIONER ; NON-RETURNABLE DRIVE TIGHTENERS SHAFT

BROWNING

Part # 1296797

BDI # 327222

Features

Shaft Diameter - Inch: 0.625
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 6.25
Thread Size: 5/8-11
Inch - Metric: Inch

Material: Cast Iron
Other Features: Shaft Must be Ordered Separately | Single Adjusting | No Shaft is Required When Used with Idler Bushing
Adjustable/Non-Adjustable: Adjustable
Product Name: Idler Tensioner
Overall Width - Inch: 2

Price Inventory : Available to order
Loading Price
QTY
FFTP

COMPARE

FFTP

Description
FFTP FIXED FLANGE TIGHTENER ; 5/8" SHAFT 4" OAL

BROWNING

Part # 1296847

BDI # 327175

Features

Shaft Diameter - Inch: 0.625
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 4
Thread Size: 5/8-11
Inch - Metric: Inch

Material: Cast Iron
Other Features: Shaft Must be Ordered Separately | Bolt Hole Spacing 3 Inch
Adjustable/Non-Adjustable: Non-Adjustable
Product Name: Idler Tensioner
Overall Width - Inch: 2

Price Inventory : Available to order
Loading Price
QTY
VG-511-04-S58-L7

COMPARE

VG-511-04-S58-L7

Description
LEVEL ADJ SS 5/8 L7 ; CONVEYOR LEVELERS

SYSTEM PLAST

Part # VG-511-04-S58-L7

BDI # 343167

Features

Thread Size: 5/8-11
Series: 511
Thread Length - Inch: 6.09
Articulation: 15 Degree
Number of Mounting Holes: 2

Thread Length - Millimeter: 154.686
Inch - Metric: Inch
Other Features: Medium Duty | Maximum Load 2600 Lbs | With Skinned Holes
Product Name: Leveler
Overall Height - Inch: 7.69

Price Inventory : In stock
Loading Price
QTY