Page 1 of 37

Next

Compare
CCF 1 1/2 SB

COMPARE

CCF 1 1/2 SB

Description
CCF 1 1/2 SB CAM FOLLOWER BEARING ; 1-1/2" RLR DIA 7/8" RLR WD

MCGILL

Part # CCF 1 1/2 SB

BDI # 1402420

Features

Roller Width - Inch: 0.875
Thread Size: 5/8-18
Stud Diameter - Inch: 0.625
Stud Diameter - Millimeter: 15.875
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 38.1
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20715

Price Inventory : In stock
Loading Price
QTY
CRS-26

COMPARE

CRS-26

Description
CRS-26 STUD TRACK ROLLER

KOYO

Part # CRS-26

BDI # 1407491

Features

Roller Width - Inch: 0.875
Thread Size: 5/8-18
Stud Diameter - Inch: 0.625
Stud Diameter - Millimeter: 15.875
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 41.275
Roller Diameter - Inch: 1.625
Other Features: Full Complement | With Seals and Internal Thrust Washers

Price Inventory : In stock
Loading Price
QTY
CCF 1 1/2 S

COMPARE

CCF 1 1/2 S

Description
CCF 1 1/2 S CAM FOLLOWER BEARING ; 1/2-4 INCH

MCGILL

Part # CCF 1 1/2 S

BDI # 1402419

Features

Roller Width - Inch: 0.875
Thread Size: 5/8-18
Stud Diameter - Inch: 0.625
Stud Diameter - Millimeter: 15.875
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 38.1
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 20714

Price Inventory : In stock
Loading Price
QTY
CR26UUR

COMPARE

CR26UUR

Description
CR26UUR CAMFOLLOWER BEARING

IKO

Part # CR26UUR

BDI # 514309

Features

Roller Width - Inch: 0.875
Thread Size: 5/8-18
Stud Diameter - Inch: 0.625
Stud Diameter - Millimeter: 15.875
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 41.275
Other Features: Caged | Screwdriver Slot
Global Part Number GPN: 238327

Price Inventory : Available to order
Loading Price
QTY
CF 1 1/2 SB THT

COMPARE

CF 1 1/2 SB THT

Description
CF 1 1/2 SB THT CAM FOLLOWER BEARING ; NON-RETURNABLE

MCGILL

Part # CF 1 1/2 SB THT

BDI # 24001508

Features

Roller Width - Inch: 0.875
Thread Size: 5/8-18
Stud Diameter - Inch: 0.625
Stud Diameter - Millimeter: 15.875
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 38.1
Roller Diameter - Inch: 1.5
Other Features: Full Complement | Lubri-Disc Seals

Price Inventory : Available to order
Loading Price
QTY