AN 38
        
            Description
            
            AN 38 BRG LOCKNUT ; 9-15/32" OD 8.781" FACE DIA 1-1/8" WD
    
Part # AN 38
BDI # 1266060
Features
        
                            Thread Size:
                            
                                7.472-8
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                9.469
                        
        
                            Outside Diameter - Millimeter:
                            
                                240.513
                        
        
                            Threads per Inch:
                            
                                8
                        
        
                            Nominal Thickness - Inch:
                            
                                1.135
                        
        
                            Nominal Thickness - Millimeter:
                            
                                28.829
                        
        
Features
        
                            Thread Size:
                            
                                7.472-8
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                9.474
                        
        
                            Outside Diameter - Millimeter:
                            
                                240.64
                        
        
                            Threads per Inch:
                            
                                12
                        
        
                            Nominal Thickness - Inch:
                            
                                1.135
                        
        
                            Nominal Thickness - Millimeter:
                            
                                28.829
                        
        
TAN138-2
        
            Description
            
            TAN138-2 BRG LOCKNUT ; 8TPI 9-15/32" OD 1.416" NOMINAL THK
    
Part # TAN138
BDI # 1374120
Features
        
                            Thread Size:
                            
                                7.472-8
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                9.469
                        
        
                            Outside Diameter - Millimeter:
                            
                                240.513
                        
        
                            Other Features:
                            
                                Steel
                        
        
                            Threads per Inch:
                            
                                8
                        
        
                            Nominal Thickness - Inch:
                            
                                1.416
                        
        
                            Nominal Thickness - Millimeter:
                            
                                35.966
                        
        
Features
        
                            Thread Size:
                            
                                7.472-8
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                8.693
                        
        
                            Outside Diameter - Millimeter:
                            
                                220.802
                        
        
                            Threads per Inch:
                            
                                8
                        
        
                            Nominal Thickness - Inch:
                            
                                1.135
                        
        
                            Nominal Thickness - Millimeter:
                            
                                28.829
                        
        
Features
        
                            Thread Size:
                            
                                7.472-8
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                9.469
                        
        
                            Outside Diameter - Millimeter:
                            
                                240.513
                        
        
                            Other Features:
                            
                                Low Carbon Steel
                        
        
                            Threads per Inch:
                            
                                8
                        
        
                            Nominal Thickness - Inch:
                            
                                1.135
                        
        
                            Nominal Thickness - Millimeter:
                            
                                28.829