Page 1 of 63

Next

Compare
KR30-PP-A

COMPARE

KR30-PP-A

Description
KR30-PP-A GALET DE ROULEMENT ; GOUJON TYPE

INA

Part # KR30-PP-A

BDI # 18315191

Features

Roller Width - Inch: 0.551
Thread Size: M12 X 1.5
Stud Diameter - Inch: 0.472
Stud Diameter - Millimeter: 12
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 30
Other Features: Caged | 3 Stage Sealing
Global Part Number GPN: 239985

Price Inventory : In stock
Loading Price
QTY
MCFR 30 SB

COMPARE

MCFR 30 SB

Description
MCFR 30 SB CAM FOLLOWER BEARING ; 1.181" ROLLER DIA CROWNED SURFACE STUD

MCGILL

Part # 1630155001

BDI # 344969

Features

Roller Width - Inch: 0.551
Thread Size: M12 X 1.5
Stud Diameter - Inch: 0.472
Stud Diameter - Millimeter: 12
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 30
Other Features: Caged | Lubri-Disc Seals
Global Part Number GPN: 21085

Price Inventory : In stock
Loading Price
QTY
CF12-1VBUUR

COMPARE

CF12-1VBUUR

Description
CF12-1VBUUR CAM FOLLOWER BEARING ; 12MM STUD X 32MM OD X 14MM W CST

IKO

Part # CF12-1VBUUR

BDI # 513840

Features

Roller Width - Inch: 0.551
Thread Size: M12 X 1.5
Stud Diameter - Inch: 0.472
Stud Diameter - Millimeter: 12
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 32
Other Features: Full Complement
Global Part Number GPN: 590564

Price Inventory : In stock
Loading Price
QTY
KRT32LL

COMPARE

KRT32LL

Description
KRT32LL NEEDLE ROLLER BEARING

NTN

Part # KRT32LL

BDI # 17147729

Features

Roller Width - Inch: 0.551
Thread Size: M12 X 1.5
Stud Diameter - Inch: 0.472
Stud Diameter - Millimeter: 12
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 32
Roller Diameter - Inch: 1.26
Other Features: Full Complement | Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY
MCFR 30 SBX

COMPARE

MCFR 30 SBX

Description
MCFR 30 SBX CAM FOLLOWER BEARING ; 30MM ROLLER DIA 14MM ROLLER WIDTH

MCGILL

Part # 1630155101

BDI # 344970

Features

Roller Width - Inch: 0.551
Thread Size: M12 X 1.5
Stud Diameter - Inch: 0.472
Stud Diameter - Millimeter: 12
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 30
Other Features: Caged | Lubri-Disc Seals
Global Part Number GPN: 21086

Price Inventory : Available to order
Loading Price
QTY