Page 1 of 2

Next

Compare
KMT 28

COMPARE

KMT 28

Description
KMT 28 BEARING LOCKNUT ; 175MM OD 164MM FACE DIA 32MM WD

SKF

Part # KMT 28

BDI # 1421653

Features

Thread Size: M140 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 6.89
Outside Diameter - Millimeter: 175
Other Features: Precision | Three M10 Locking Pins

Nominal Thickness - Inch: 1.26
Nominal Thickness - Millimeter: 32

Price Inventory : Available to order
Loading Price
QTY
KM 28

COMPARE

KM 28

Description
KM 28 BEARING LOCKNUT

TIMKEN

Part # KM28

BDI # 1362325

Features

Thread Size: M140 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Outside Diameter - Millimeter: 180
Nominal Thickness - Inch: 0.866

Nominal Thickness - Millimeter: 22

Price Inventory : Available to order
Loading Price
QTY
KM 28

COMPARE

KM 28

Description
KM 28 BEARING LOCKNUT ; 180MM OD 22MM NOMINAL THK

SKF

Part # KM 28

BDI # 1419599

Features

Thread Size: M140 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Outside Diameter - Millimeter: 180
Nominal Thickness - Inch: 0.866

Nominal Thickness - Millimeter: 22

Price Inventory : Available to order
Loading Price
QTY
KML 28

COMPARE

KML 28

Description
KML 28 BRG LOCKNUT ; LOW PROFILE NUT

SKF

Part # KML 28

BDI # 1416598

Features

Thread Size: M140 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 6.496
Outside Diameter - Millimeter: 165
Nominal Thickness - Inch: 0.866

Nominal Thickness - Millimeter: 22

Price Inventory : Available to order
Loading Price
QTY
KM 28

COMPARE

KM 28

Description
KM 28 BEARING LOCKNUT ; NON-RETURNABLE

ROLLWAY BEARING

Part # KM 28

BDI # 24010768

Features

Thread Size: M140 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Outside Diameter - Millimeter: 180
Other Features: Carbon Steel

Nominal Thickness - Inch: 0.945
Nominal Thickness - Millimeter: 24

Price Inventory : Available to order
Loading Price
QTY