Page 1 of 2

Next

Compare
KMT 2

COMPARE

KMT 2

Description
KMT 2 BEARING LOCKNUT

SKF

Part # KMT 2

BDI # 1421705

Features

Thread Size: M15 X 1
Inch - Metric: Metric
Outside Diameter - Inch: 1.299
Outside Diameter - Millimeter: 33
Other Features: Precision | Three M5 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner

Nominal Thickness - Inch: 0.63
Nominal Thickness - Millimeter: 16

Price Inventory : Available to order
Loading Price
QTY
KM-2

COMPARE

KM-2

Description
KM-2 LOCKNUT ; 10EA/PAK

TIMKEN

Part # KM2

BDI # 1362340

Features

Thread Size: M15 X 1
Inch - Metric: Metric
Outside Diameter - Inch: 0.984
Outside Diameter - Millimeter: 25
Nominal Thickness - Inch: 0.197

Nominal Thickness - Millimeter: 5

Price Inventory : Available to order
Loading Price
QTY
KMK 2

COMPARE

KMK 2

Description
KMK 2 BEARING LOCKNUT

SKF

Part # KMK 2

BDI # 1417109

Features

Thread Size: M15 X 1
Inch - Metric: Metric
Outside Diameter - Inch: 0.984
Outside Diameter - Millimeter: 25
Other Features: High Strength Steel | Integral Locking Device | M5 Grub Screw | Pressure Plate

Nominal Thickness - Inch: 0.354
Nominal Thickness - Millimeter: 9

Price Inventory : Available to order
Loading Price
QTY
KM 2

COMPARE

KM 2

Description
KM 2 BRG LOCKNUT

SKF

Part # KM 2

BDI # 1422070

Features

Thread Size: M15 X 1
Inch - Metric: Metric
Outside Diameter - Inch: 0.984
Outside Diameter - Millimeter: 25
Nominal Thickness - Inch: 0.197

Nominal Thickness - Millimeter: 5

Price Inventory : Available to order
Loading Price
QTY
KM2

COMPARE

KM2

Description
KM2 BEARING LOCKNUT ; M15X1MM THD 5MM WD

NTN

Part # KM2

BDI # 17146137

Features

Thread Size: M15 X 1
Inch - Metric: Metric
Outside Diameter - Inch: 0.984
Outside Diameter - Millimeter: 25
Nominal Thickness - Inch: 0.197

Nominal Thickness - Millimeter: 5

Price Inventory : Available to order
Loading Price
QTY