Page 1 of 32

Next

Compare
KR35-PP-A

COMPARE

KR35-PP-A

Description
KR35-PP-A STUD TYPE TRACK ROLLER ; 16MM ID X 35MM OD

INA

Part # KR35-PP-A

BDI # 1181340

Features

Roller Width - Inch: 0.709
Thread Size: M16 X 1.5
Stud Diameter - Inch: 0.63
Stud Diameter - Millimeter: 16
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 35
Other Features: Caged | 3 Stage Sealing
Global Part Number GPN: 239987

Price Inventory : In stock
Loading Price
QTY
MCFR 35 SB

COMPARE

MCFR 35 SB

Description
MCFR 35 SB CAM FOLLOWER BEARING ; MCF SERIES

MCGILL

Part # 1635155001

BDI # 344985

Features

Roller Width - Inch: 0.709
Thread Size: M16 X 1.5
Stud Diameter - Inch: 0.63
Stud Diameter - Millimeter: 16
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 35
Other Features: Caged | Lubri-Disc Seals
Global Part Number GPN: 21101

Price Inventory : Available to order
Loading Price
QTY
KRV35-X-PPA

COMPARE

KRV35-X-PPA

Description
KRV35-X-PP-A STUD TYPE TRACK ROLLER ; 35MM X 16MM X 52MM DBL

INA

Part # KRV35-X-PP-A

BDI # 1174967

Features

Roller Width - Inch: 0.709
Thread Size: M16 X 1.5
Stud Diameter - Inch: 0.63
Stud Diameter - Millimeter: 16
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 35
Other Features: Full Complement | 3 Stage Sealing
Global Part Number GPN: 240057

Price Inventory : Available to order
Loading Price
QTY
KRVE35-PP-A

COMPARE

KRVE35-PP-A

Description
KRVE35-PP-A STUD TYPE TRACK ROLLER ; NON-RETURNABLE

INA

Part # KRVE35-PP-A

BDI # 1174987

Features

Roller Width - Inch: 0.709
Thread Size: M16 X 1.5
Stud Diameter - Inch: 0.63
Stud Diameter - Millimeter: 16
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 35
Other Features: Full Complement | 3 Stage Sealing
Global Part Number GPN: 240027

Price Inventory : Available to order
Loading Price
QTY
KRV35-PP-A

COMPARE

KRV35-PP-A

Description
KRV35-PP-A GALET DE ROULEMENT ; GOUJON TYPE

INA

Part # KRV35-PP-A

BDI # 1181471

Features

Roller Width - Inch: 0.709
Thread Size: M16 X 1.5
Stud Diameter - Inch: 0.63
Stud Diameter - Millimeter: 16
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 35
Other Features: Full Complement | 3 Stage Sealing
Global Part Number GPN: 240014

Price Inventory : Available to order
Loading Price
QTY