Page 1 of 2

Next

Compare
KM 3

COMPARE

KM 3

Description
KM 3 BRG LOCKNUT ; M17X1 28MM ODX5MM W

SKF

Part # KM 3

BDI # 1422110

Features

Thread Size: M17 X 1
Inch - Metric: Metric
Outside Diameter - Inch: 1.102
Outside Diameter - Millimeter: 28
Nominal Thickness - Inch: 0.197

Nominal Thickness - Millimeter: 5

Price Inventory : In stock
Loading Price
QTY
KMK 3

COMPARE

KMK 3

Description
KMK 3 BRG LOCKNUT

SKF

Part # KMK 3

BDI # 1417110

Features

Thread Size: M17 X 1
Inch - Metric: Metric
Outside Diameter - Inch: 1.102
Outside Diameter - Millimeter: 28
Other Features: High Strength Steel | Integral Locking Device | M5 Grub Screw | Pressure Plate

Nominal Thickness - Inch: 0.354
Nominal Thickness - Millimeter: 9

Price Inventory : Available to order
Loading Price
QTY
KM 3

COMPARE

KM 3

Description
KM 3 BEARING LOCKNUT ; 10EA/PAK

TIMKEN

Part # KM3

BDI # 1362342

Features

Thread Size: M17 X 1
Inch - Metric: Metric
Outside Diameter - Inch: 1.102
Outside Diameter - Millimeter: 28
Nominal Thickness - Inch: 0.197

Nominal Thickness - Millimeter: 5

Price Inventory : Available to order
Loading Price
QTY
KMT 3

COMPARE

KMT 3

Description
KMT 3 BRG LOCKNUT

SKF

Part # KMT 3

BDI # 1421706

Features

Thread Size: M17 X 1
Inch - Metric: Metric
Outside Diameter - Inch: 1.457
Outside Diameter - Millimeter: 37
Other Features: Precision | Three M6 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner

Nominal Thickness - Inch: 0.709
Nominal Thickness - Millimeter: 18

Price Inventory : Available to order
Loading Price
QTY
KM3

COMPARE

KM3

Description
KM3 BEARING LOCKNUT ; M17X1MM THD 5MM WD LOCK TYPE

NTN

Part # KM3

BDI # 17146138

Features

Thread Size: M17 X 1
Inch - Metric: Metric
Outside Diameter - Inch: 1.102
Outside Diameter - Millimeter: 28
Nominal Thickness - Inch: 0.197

Nominal Thickness - Millimeter: 5

Price Inventory : Available to order
Loading Price
QTY