RT F50 TENSIONER MM BLUE
Description
RT F50 TENSIONER MM BLUE
Part # RT-F-50-TENSNR MM
BDI # 23186996
Features
Shaft Diameter - Inch:
0
Shaft Diameter - Millimeter:
0
Overall Length - Inch:
8.268
Thread Size:
M20.5
Inch - Metric:
Metric
Material:
Steel
Other Features:
Rubber Insert | Cast Iron Arm and Inner Square | Blue Finish | Front Mount
Adjustable/Non-Adjustable:
Adjustable
Product Name:
Idler Tensioner
Overall Width - Inch:
5.118
RT N38 TENSIONER MM GALV
Description
RT N38 TENSIONER MM GALV
Part # RT-N-38-TENSNR MM GALV
BDI # 23187020
Features
Shaft Diameter - Inch:
0
Shaft Diameter - Millimeter:
0
Overall Length - Inch:
5.512
Thread Size:
M20.5
Inch - Metric:
Metric
Material:
Powder Metal
Other Features:
Oil Ressitant | Rubber Insert | Marked With Yellow Dot | Cast Iron Arm and Inner Square | Galvanized Finish
Adjustable/Non-Adjustable:
Adjustable
Product Name:
Idler Tensioner
Overall Width - Inch:
3.74
Features
Shaft Diameter - Inch:
0
Shaft Diameter - Millimeter:
0
Overall Length - Inch:
7.874
Thread Size:
M20.5
Inch - Metric:
Metric
Material:
Cast Iron
Other Features:
Rubber Insert | Cast Iron Arm and Inner Square | Blue Finish
Adjustable/Non-Adjustable:
Adjustable
Product Name:
Idler Tensioner
Overall Width - Inch:
4.528
Features
Shaft Diameter - Inch:
0
Shaft Diameter - Millimeter:
0
Overall Length - Inch:
8.268
Thread Size:
M20.5
Inch - Metric:
Metric
Material:
Steel
Other Features:
Rubber Insert | Cast Iron Arm and Inner Square | Blue Finish
Adjustable/Non-Adjustable:
Adjustable
Product Name:
Idler Tensioner
Overall Width - Inch:
5.118
RT SS40 TENSIONER MM STAINLESS
Description
RT SS40 TENSIONER MM STAINLESS
Part # RT-SS-40-TENSNR MM
BDI # 23186588
Features
Shaft Diameter - Inch:
0
Shaft Diameter - Millimeter:
0
Overall Length - Inch:
5.512
Thread Size:
M20.5
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Rubber Insert | Cast Stainless Steel Arm | Uncoated Natural Finish
Adjustable/Non-Adjustable:
Adjustable
Product Name:
Idler Tensioner
Overall Width - Inch:
3.74