KRVE 52 PPA

COMPARE

KRVE 52 PPA

Description
KRVE 52 PPA NEEDLE ROLLER BEARING

SKF

Part # KRVE 52 PPA

BDI # 1417335

Features

Roller Width - Inch: 0.945
Thread Size: M20X1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 52
Roller Diameter - Inch: 2.047
Other Features: Full Complement | 3 Stage Sealing

Price Inventory : Available to order
Loading Price
QTY