Page 1 of 2

Next

Compare
KM 8

COMPARE

KM 8

Description
KM 8 BRG LOCKNUT ; 58MM OD 9MM NOMINAL THK

SKF

Part # KM 8

BDI # 1422119

Features

Thread Size: M40 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 2.283
Outside Diameter - Millimeter: 58
Nominal Thickness - Inch: 0.354

Nominal Thickness - Millimeter: 9

Price Inventory : In stock
Loading Price
QTY
KM 8

COMPARE

KM 8

Description
KM 8 BEARING LOCKNUT ; 5EA/PAK

TIMKEN

Part # KM8

BDI # 1362334

Features

Thread Size: M40 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 2.283
Outside Diameter - Millimeter: 58
Other Features: Carbon Steel

Nominal Thickness - Inch: 0.354
Nominal Thickness - Millimeter: 9

Price Inventory : Available to order
Loading Price
QTY
KMTA 8

COMPARE

KMTA 8

Description
KMTA 8 BRG LOCKNUT ; 58MM OD 22MM NOMINAL THK

SKF

Part # KMTA 8

BDI # 1421660

Features

Thread Size: M40 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 2.283
Outside Diameter - Millimeter: 58
Other Features: Precision | Three M6 Locking Pins

Nominal Thickness - Inch: 0.866
Nominal Thickness - Millimeter: 22

Price Inventory : Available to order
Loading Price
QTY
KMK 8

COMPARE

KMK 8

Description
KMK 8 BEARING LOCKNUT

SKF

Part # KMK 8

BDI # 1415364

Features

Thread Size: M40 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 2.283
Outside Diameter - Millimeter: 58
Other Features: High Strength Steel | Integral Locking Device | M6 Grub Screw | Pressure Plate

Nominal Thickness - Inch: 0.433
Nominal Thickness - Millimeter: 11

Price Inventory : Available to order
Loading Price
QTY
KMT 8

COMPARE

KMT 8

Description
KMT 8 BRG LOCKNUT ; NON-RETURNABLE 65MM OD 22MM NOMINAL THK

SKF

Part # KMT 8

BDI # 1421642

Features

Thread Size: M40 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 2.559
Outside Diameter - Millimeter: 65
Other Features: Precision | Three M8 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner

Nominal Thickness - Inch: 0.866
Nominal Thickness - Millimeter: 22

Price Inventory : Available to order
Loading Price
QTY