Features
Thread Size:
M40 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
2.283
Outside Diameter - Millimeter:
58
Nominal Thickness - Inch:
0.354
Nominal Thickness - Millimeter:
9
KMT 8
Description
KMT 8 BRG LOCKNUT ; NON-RETURNABLE 65MM OD 22MM NOMINAL THK
Part # KMT 8
BDI # 1421642
Features
Thread Size:
M40 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
2.559
Outside Diameter - Millimeter:
65
Other Features:
Precision | Three M8 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner
Nominal Thickness - Inch:
0.866
Nominal Thickness - Millimeter:
22
Features
Thread Size:
M40 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
2.283
Outside Diameter - Millimeter:
58
Other Features:
Carbon Steel
Nominal Thickness - Inch:
0.354
Nominal Thickness - Millimeter:
9
Features
Thread Size:
M40 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
2.283
Outside Diameter - Millimeter:
58
Other Features:
High Strength Steel | Integral Locking Device | M6 Grub Screw | Pressure Plate
Nominal Thickness - Inch:
0.433
Nominal Thickness - Millimeter:
11
Features
Thread Size:
M40 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
2.283
Outside Diameter - Millimeter:
58
Other Features:
Precision | Three M6 Locking Pins
Nominal Thickness - Inch:
0.866
Nominal Thickness - Millimeter:
22