Features
        
                            Thread Size:
                            
                                M55 X 2
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                2.953
                        
        
                            Outside Diameter - Millimeter:
                            
                                75
                        
        
                            Nominal Thickness - Inch:
                            
                                0.433
                        
        
                            Nominal Thickness - Millimeter:
                            
                                11
                        
        
Features
        
                            Thread Size:
                            
                                M55 X 2
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                2.953
                        
        
                            Outside Diameter - Millimeter:
                            
                                75
                        
        
                            Other Features:
                            
                                Carbon Steel
                        
        
                            Nominal Thickness - Inch:
                            
                                0.433
                        
        
                            Nominal Thickness - Millimeter:
                            
                                11
                        
        
KMT 11
        
            Description
            
            KMT 11 BEARING LOCKNUT ; NON-RETURNABLE 85MM OD 25MM NOMINAL THK
    
Part # KMT 11
BDI # 1421643
Features
        
                            Thread Size:
                            
                                M55 X 2
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                3.346
                        
        
                            Outside Diameter - Millimeter:
                            
                                85
                        
        
                            Other Features:
                            
                                Precision | Three M8 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner
                        
        
                            Nominal Thickness - Inch:
                            
                                0.984
                        
        
                            Nominal Thickness - Millimeter:
                            
                                25
                        
        
Features
        
                            Thread Size:
                            
                                M55 X 2
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                2.953
                        
        
                            Outside Diameter - Millimeter:
                            
                                75
                        
        
                            Other Features:
                            
                                Carbon Steel
                        
        
                            Nominal Thickness - Inch:
                            
                                0.433
                        
        
                            Nominal Thickness - Millimeter:
                            
                                11