PCM 202210 E
Description
PCM 202210 E PLAIN BEARING ; 20MMX22MMX10MM
Part # PCM 202210 E
BDI # 1417869
Features
Profile:
Bushing No Flange Split
Nominal Bore - Inch:
0.787
Nominal Outside Diameter - Inch:
0.866
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
10
Nominal Bore - Millimeter:
20
Length Thru Bore - Inch:
0.394
Nominal Outside Diameter - Millimeter:
22
Material Description:
PTFE Composite and Molybdenum Disulfide of Steel Backing | Tin/Bronze Layer
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
3.071
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Radial Precision Bearing | Steel Cage | Light Duty | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591389
Self Aligning:
No
3211 ATN9
Description
3211 ATN9 ANG CONTACT BALL BEARING ; DOUBLE ROW
Part # 3211 ATN9
BDI # 1416431
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Glass Fibre Reinforced Cage
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
Yes
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.63
Retainer:
Yes
Other Features:
Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591097
Self Aligning:
No
16009
Description
16009 DEEP GROOVE BALL BRG ; 45MM BORE 75MM OD 10MM WD SR OPEN
Part # 16009
BDI # 1419811
Features
Enclosure:
Open
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262999
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No