SJ3160-5CU-C0

Description
SJ3160-5CU-C0 VALVE, DBL SOL, PLUG-IN (SMARTCATALOG)

SMC

Part # SJ3160-5CU-C0

BDI # 28211518

Features

Port Type: Not Available
Number of Ports/Way: 5 Port | 4 Way
Actuation: Solenoid - Air Pilot | Air Pilot Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: Air Fluid | Centralized Wiring | Non-Polar Type Light/Surge Voltage Suppressor | Non Locking Push Type Manual Override
Voltage: 24 VDC

Price Inventory : Available to order
Loading Price
QTY