Page 1 of 2

Next

Compare
L070 SPIDER SOX

COMPARE

L070 SPIDER SOX

Description
L070 SPIDER SOX COUPLING ELEMENT

TIMKEN LOVEJOY

Part # L070-SPIDER-SOX

BDI # 1403105

Features

Component: Spider
Inch - Metric: Inch
Material: Nitrile Butadiene Rubber
Outside Diameter - Inch: 1.375
Outside Diameter - Millimeter: 34.925

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling
Torque: 43.2In-Lbs

Price Inventory : In stock
Loading Price
QTY
L/AL075 SPIDER SOX

COMPARE

L/AL075 SPIDER SOX

Description
L/AL075 SPIDER SOX COUPLING ELEMENT

TIMKEN LOVEJOY

Part # L/AL075-SPIDER-SOX

BDI # 1403107

Features

Component: Spider
Inch - Metric: Inch
Material: Nitrile Butadiene Rubber
Outside Diameter - Inch: 1.75
Outside Diameter - Millimeter: 44.45

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling
Torque: 90In-Lbs

Price Inventory : In stock
Loading Price
QTY
L075 3/4 3/16X3/32 KW

COMPARE

L075 3/4 3/16X3/32 KW

Description
L075 3/4 3/16X3/32 KW COUPLING HUB ; 3/4" BORE 1-3/4" HUB DIA

TIMKEN LOVEJOY

Part # L075-HUB-3/4-3/16X3/32KW

BDI # 592598

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 1.75

Length Thru Bore - Millimeter: 20.828
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 44.45
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
L/AL110 SPIDER SOX

COMPARE

L/AL110 SPIDER SOX

Description
L/AL110 SPIDER SOX COUPLING ELEMENT

TIMKEN LOVEJOY

Part # L/AL110-SPIDER-SOX

BDI # 592693

Features

Component: Spider
Inch - Metric: Inch
Material: Nitrile Butadiene Rubber
Outside Diameter - Inch: 3.313
Outside Diameter - Millimeter: 84.15

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling
Torque: 792In-Lbs

Price Inventory : In stock
Loading Price
QTY
L070 3/4 3/16X3/32 KW

COMPARE

L070 3/4 3/16X3/32 KW

Description
L070 3/4 3/16X3/32 KW COUPLING HUB ; 3/4" BORE 1.36" HUB DIA

TIMKEN LOVEJOY

Part # L070-HUB-3/4-3/16X3/32KW

BDI # 592560

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 1.36

Length Thru Bore - Millimeter: 19.05
Other Features: Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 34.544
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY