SB 22205 W33 SS

COMPARE

SB 22205 W33 SS

Description
SB 22205 W33 SS SPHERICAL ROLLER BEARING ; 25MMX52MMX18MM

MCGILL

Part # 0305006000

BDI # 344209

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 2.047
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Single Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
MI 8

COMPARE

MI 8

Description
MI 8 BEARING INNER RACE ; 1/2" BORE 3/4" OD 1" WID

MCGILL

Part # 0000800000

BDI # 345378

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 0.75
Retainer: Not Applicable
Other Features: Plain Inner Ring | Oil Hole
Global Part Number GPN: 592658
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
GR 12 SS

COMPARE

GR 12 SS

Description
GR 12 SS NEEDLE ROLLER BEARING ; NON-RETURNABLE

MCGILL

Part # 5001230000

BDI # 345394

Features

Enclosure: 2 Seals
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 1.25
Retainer: No
Other Features: Plain Outer Ring | Full Complement | Heavy Duty | Oil Hole
Global Part Number GPN: 23208
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY

COMPARE

R374-01AG

Description
R374-01AG PNEUMATIC REGULATOR ; POR 4-PORT ALUM BODY 1/8" 0-25PSIG

PARKER

Part # R374-01AG

BDI # 25177984

Price Inventory : Available to order
Loading Price
QTY
K4520N14160

COMPARE

K4520N14160

Description
K4520N14160 ; GAUGE

PARKER

Part # K4520N14160

BDI # 21455016

Price Inventory : Available to order
Loading Price
QTY