17240 / 1.75X2.25X0.188 HM14 R
Description
CRSEAL 17240 / 1.75X2.25X0.188 HM14 R ; SGL LIP SEAL
Part # 17240
BDI # 1244072
Features
Housing Bore - Millimeter:
57.15
Nominal Width - Millimeter:
4.775
Housing Bore - Inch:
2.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.75
Shaft Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183001