6214ZZNR
Description
6214ZZNR DEEP GROOVE BALL BEARING ; 70MM ID 125MM OD 24MM W
Part # 6214ZZNR
BDI # 1207235
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove | Shell Alvania Prelubricated
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
6301 2RSJEM
Description
6301 2RSJEM DEEP GROOVE BALL BRG ; NON-RETURNABLE 12MM BORE 37MM OD 12MM WD
Part # 6301 2RSJEM
BDI # 1265393
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.457
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2706
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
BL307
Description
BL307 MAXIMUM CAPACITY BALL BEARING ; 35MM BOREX80MM ODX21MM W 1-ROW
Part # BL307
BDI # 1188436
Features
Enclosure:
Open
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove | Maximum Type Bearing
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
Yes
Global Part Number GPN:
259545
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6211 2ZJEM
Description
6211 2ZJEM DEEP GROOVE BALL BRG ; NON-RETURNABLE 55MMX100MMX21MM
Part # 6211 2ZJEM
BDI # 21480040
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2064
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6306 2ZJEM
Description
6306 2ZJEM DEEP GROOVE BALL BRG ; NON-RETURNABLE 30MMX72MMX19MM
Part # 6306 2ZJEM
BDI # 21480064
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2797
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No