Page 1 of 8

Next

Compare
SDS 1 3/4

COMPARE

SDS 1 3/4

Description
SDS 1 3/4 QD BUSHING ; 1-3/4" BORE 2-3/16" OD 1-3/8" LTB

MARTIN SPROCKET & GR

Part # SDS 1 3/4

BDI # 611128

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.187
Length Thru Bore - Millimeter: 34.925
Length Thru Bore - Inch: 1.375
Outside Diameter - Millimeter: 55.55

Bore - Millimeter: 44.45
Bore - Inch: 1.75
Other Features: Keyway on ID
Global Part Number GPN: 465324
Bushing Series: SDS

Price Inventory : In stock
Loading Price
QTY
EF-060808

COMPARE

EF-060808

Description
EF-060808 PLAIN BEARING ; 0.377"X0.503"X1/2"X11/16"X1/16"

ISOSTATIC

Part # 202011

BDI # 1402977

Features

Profile: Bushing With Flange
Nominal Bore - Inch: 0.375
Nominal Outside Diameter - Inch: 0.5
Flange Outside Diameter - Millimeter: 17.475
Inch - Metric: Inch

Material: SAE841
Outside Diameter - Inch: 0.503
Length Thru Bore - Millimeter: 12.7
Nominal Bore - Millimeter: 9.525
Global Part Number GPN: 490141

Price Inventory : In stock
Loading Price
QTY
L/AL099/100 SPIDER SOX

COMPARE

L/AL099/100 SPIDER SOX

Description
L/AL099/100 SPIDER SOX COUPLING ELEMENT

TIMKEN LOVEJOY

Part # L/AL099/100-SPIDER-SOX

BDI # 1403111

Features

Component: Spider
Inch - Metric: Inch
Material: Nitrile Butadiene Rubber
Outside Diameter - Inch: 2.54
Outside Diameter - Millimeter: 64.516

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling
Torque: 417In-Lbs

Price Inventory : In stock
Loading Price
QTY
17X30X7 HMSA10 V

COMPARE

17X30X7 HMSA10 V

Description
CRSEAL 17X30X7 HMSA10 V DBL LIP SEAL ; NON-RETURNABLE 0.669MM SHAFT DIA 30MM

SKF

Part # 17X30X7 HMSA10 V

BDI # 1256968

Features

Housing Bore - Millimeter: 30
Nominal Width - Millimeter: 7
Housing Bore - Inch: 1.181
Solid or Split Seal: Solid
Lip Material: Viton

Shaft Diameter - Inch: 0.669
Shaft Diameter - Millimeter: 17
Inch - Metric: Metric
Other Features: Small
Global Part Number GPN: 606529

Price Inventory : Available to order
Loading Price
QTY
MI 14 N

COMPARE

MI 14 N

Description
MI 14 N BEARING INNER RACE ; NON-RETURNABLE 1-1/8" OD 1" WID

MCGILL

Part # 0001430000

BDI # 345311

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 1.125
Retainer: Not Applicable
Other Features: Plain Inner Ring | Narrow Width | Oil Hole
Global Part Number GPN: 592696
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY