VHS40-N04B-Z

COMPARE

VHS40-N04B-Z

Description
NOT AVAILABLE IN CA

SMC

Part # VHS40-N04B-Z

BDI # 18700155

Features

Port Type: 1/2" FNPT
Number of Ports/Way: 3 Port | 3 Way
Actuation: Spring - Detent | Manual Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: Air Fluid | With Locking Holes | White Body | In/Out Position
Overall Length - Inch: 2.756
Voltage: Not Applicable
Overall Width - Inch: 2.283

Price Inventory : Available to order
Loading Price
QTY
VHS50-N06B-Z

COMPARE

VHS50-N06B-Z

Description
NOT AVAILABLE IN CA

SMC

Part # VHS50-N06B-Z

BDI # 18701625

Features

Port Type: 3/4" FNPT
Number of Ports/Way: 3 Port | 3 Way
Actuation: Spring - Detent | Manual Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: Air Fluid | With Locking Holes | White Body | In/Out Position
Overall Length - Inch: 2.953
Voltage: Not Applicable
Overall Width - Inch: 2.283

Price Inventory : Available to order
Loading Price
QTY