RAE20-XL-NPP-NR
Description
RAE20-XL-NPP-NR JOINT E BLOCAGE ; MET ALESAGE ECO
Part # RAE20-XL-NPP-NR
BDI # 1412128
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
14
Other Features:
Single Row
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
31
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
HK2520-2RS-L271
Description
HK2520-2RS-L271 ROULEMENT A AIGUILLE ; TIRE COUPE
Part # HK2520-2RS-L271
BDI # 18313026
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591148
Self Aligning:
No
CB-4046-36
Description
CB-4046-36 SLEEVE BEARING ; 2-1/2" BORE 2-7/8" OD 4-1/2" LTB
Part # 104921
BDI # 523316
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.5
Nominal Outside Diameter - Inch:
2.875
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.875
Length Thru Bore - Millimeter:
114.3
Nominal Bore - Millimeter:
63.5
Length Thru Bore - Inch:
4.5
Global Part Number GPN:
490020
IR 7194
Description
IR 7194 PITCHLIGN BEARING INNER RING ; 3/4" BORE 1" OD 1" WID
Part # IR7194
BDI # 796104
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1
Retainer:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring | Precision Ground
Self Aligning:
No
Features
Inch - Metric:
Inch
Number of Bands:
1 Band
Other Features:
Conti VX FHP
Global Part Number GPN:
271501
Belt Width - Millimeter:
12.7
Belt Outside Length - Millimeter:
1371.6
Belt Style:
V-Belt
Belt Outside Length - Inch:
54
Belt Series:
4L
Belt Width - Inch:
0.5