Page 1 of 4

Next

Compare
SCJT1 1/4S

COMPARE

SCJT1 1/4S

Description
SCJT1 1/4S FLANGED BEARING UNIT ; 1-1/4" BORE 4.6" BOLT CIRCLE 2 HOLE

TIMKEN

Part # SCJT1 1/4S

BDI # 1372582

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 32.54
Nominal Bolt Circle Diameter Round - Inch: 4.6
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Narrow Inner Race | Smaller Housing
Global Part Number GPN: 546747
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
CYR 1 S

COMPARE

CYR 1 S

Description
CYR 1 S CAM FOLLOWER BEARING ; 5/16" BORE 1" RLR DIA 5/8" RLR WD

MCGILL

Part # 4100110000

BDI # 344110

Features

Roller Width - Inch: 0.625
Roller Width - Millimeter: 15.875
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 25.4
Roller Diameter - Inch: 1
Other Features: Full Complement | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN: 21267

Price Inventory : In stock
Loading Price
QTY
RA012RRB

COMPARE

RA012RRB

Description
RA012RRB + COL INSERT BEARING ; 3/4" BORE NARROW IR 1.85" OD

TIMKEN

Part # RA012RRB + COL

BDI # 1371269

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 14
Other Features: Single Row | Standard Duty
Inch - Metric: Inch

Outside Diameter - Inch: 1.85
Length Thru Bore - Millimeter: 30.96
Outer Race Profile: Spherical
Global Part Number GPN: 561641
Mounting Method: Eccentric Collar

Price Inventory : In stock
Loading Price
QTY
50BTB25

COMPARE

50BTB25

Description
50BTB25 ROLLER CHAIN SPROCKET ; 5/8" P 25T BORE FOR 2012 BUSHING

MARTIN SPROCKET & GR

Part # 50BTB25

BDI # 621914

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Pitch Diameter - Inch: 4.987
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.323
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 32140
Pitch Diameter - Millimeter: 126.66
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
35BS13 5/8

COMPARE

35BS13 5/8

Description
35BS13 5/8 ROLLER CHAIN SPROCKET ; 3/8" P 13T 5/8" BORE

MARTIN SPROCKET & GR

Part # 35BS13 5/8

BDI # 618647

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Pitch Diameter - Inch: 1.567
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 1.746
Other Features: With 2 Set Screw
Global Part Number GPN: 32349
Pitch Diameter - Millimeter: 39.8
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY