CS205LLU
Description
CS205LLU INSERT BEARING ; 25MM ID 52MM OD 15MM W DOUBLE SEALED
Part # CS205LLU
BDI # 1216352
Features
Inner Race Profile:
Standard Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
15
Outer Race Profile:
Spherical
Global Part Number GPN:
564390
Mounting Method:
Shaft Mount
M84210-2
Description
M84210-20024 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 2-11/32" OD 0.72" WD
Part # M84210-20024
BDI # 1366547
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
2.344
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
59.538
Other Features:
Medium Duty
Global Part Number GPN:
649611
Precision Class:
Standard
Basic Number:
M84210
382S-2
Description
382S-20024 TAPERED ROLLER BEARING CUP ; PRECISION 3-13/16" OD 0.798" WD
Part # 382S-20024
BDI # 1338694
Features
Component:
Cup
Width - Millimeter:
20.269
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
3.813
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
96.85
Global Part Number GPN:
646306
Precision Class:
Standard
Basic Number:
382S
23710 / 2.375X3.35X0.438 CRWHA1 R
Description
CRSEAL 23710 / 2.375X3.35X0.438 CRWHA1 R ; DBL LIP SEAL
Part # 23710
BDI # 1243699
Features
Housing Bore - Millimeter:
85.09
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.35
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.375
Shaft Diameter - Millimeter:
60.325
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184378
22215 EK/C3
Description
22215 EK /C3 SPHR ROLLER BRG ; 75MM BORE 130MM OD 31MM WID
Part # 22215 EK/C3
BDI # 1418893
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing