Page 1 of 15

Next

Compare
CS205LLU

COMPARE

CS205LLU

Description
CS205LLU INSERT BEARING ; 25MM ID 52MM OD 15MM W DOUBLE SEALED

NTN

Part # CS205LLU

BDI # 1216352

Features

Inner Race Profile: Standard Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 15
Other Features: Single Row | Light Duty
Inch - Metric: Metric

Outside Diameter - Inch: 2.047
Length Thru Bore - Millimeter: 15
Outer Race Profile: Spherical
Global Part Number GPN: 564390
Mounting Method: Shaft Mount

Price Inventory : In stock
Loading Price
QTY
M84210-2

COMPARE

M84210-2

Description
M84210-20024 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 2-11/32" OD 0.72" WD

TIMKEN

Part # M84210-20024

BDI # 1366547

Features

Component: Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 2.344
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 59.538
Other Features: Medium Duty
Global Part Number GPN: 649611
Precision Class: Standard
Basic Number: M84210

Price Inventory : In stock
Loading Price
QTY
382S-2

COMPARE

382S-2

Description
382S-20024 TAPERED ROLLER BEARING CUP ; PRECISION 3-13/16" OD 0.798" WD

TIMKEN

Part # 382S-20024

BDI # 1338694

Features

Component: Cup
Width - Millimeter: 20.269
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 3.813

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 96.85
Global Part Number GPN: 646306
Precision Class: Standard
Basic Number: 382S

Price Inventory : In stock
Loading Price
QTY
23710 / 2.375X3.35X0.438 CRWHA1 R

COMPARE

23710 / 2.375X3.35X0.438 CRWHA1 R

Description
CRSEAL 23710 / 2.375X3.35X0.438 CRWHA1 R ; DBL LIP SEAL

SKF

Part # 23710

BDI # 1243699

Features

Housing Bore - Millimeter: 85.09
Nominal Width - Millimeter: 11.125
Housing Bore - Inch: 3.35
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 2.375
Shaft Diameter - Millimeter: 60.325
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN: 184378

Price Inventory : In stock
Loading Price
QTY
22215 EK/C3

COMPARE

22215 EK/C3

Description
22215 EK /C3 SPHR ROLLER BRG ; 75MM BORE 130MM OD 31MM WID

SKF

Part # 22215 EK/C3

BDI # 1418893

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 5.118
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY