SH 1 3/8
Description
SH 1 3/8 QD BUSHING ; 1-3/8" BORE 1.871" OD 1-5/16" LTB
Part # SH 1 3/8
BDI # 611261
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.871
Length Thru Bore - Millimeter:
33.35
Length Thru Bore - Inch:
1.313
Outside Diameter - Millimeter:
47.523
Bore - Millimeter:
34.925
Bore - Inch:
1.375
Other Features:
Keyway on ID
Global Part Number GPN:
465419
Bushing Series:
SH
2012 X 1-5/8-KW
Description
2012 X 1-5/8-KW TL BUSHING ; 1-5/8" BORE 2-3/4" OD 1-1/4" LTB
Part # 117092
BDI # 256134
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
69.85
Bore - Millimeter:
41.275
Bore - Inch:
1.625
Other Features:
Keyway on ID
Global Part Number GPN:
459973
Bushing Series:
2012
2012 X 1-7/8-KW
Description
2012 X 1-7/8-KW TL BUSHING ; 1-7/8" BORE 2-3/4" OD 1-1/4" LTB
Part # 117095
BDI # 256137
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
69.85
Bore - Millimeter:
47.625
Bore - Inch:
1.875
Other Features:
Keyway on ID
Global Part Number GPN:
459975
Bushing Series:
2012
2517 X 2-1/2-KW
Description
2517 X 2-1/2-KW TL BUSHING ; 2-1/2" BORE 3-3/8" OD 1-3/4" LTB
Part # 117099
BDI # 256141
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
63.5
Bore - Inch:
2.5
Other Features:
Keyway on ID
Global Part Number GPN:
460044
Bushing Series:
2517
R1 2 15/16
Description
R1 2 15/16 SPLIT TAPER BUSHING ; 2-15/16" BORE 4" OD 2.88" LTB
Part # 1070366
BDI # 326627
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
73.152
Length Thru Bore - Inch:
2.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
74.625
Bore - Inch:
2.938
Global Part Number GPN:
459083
Bushing Series:
R1