Page 1 of 3

Next

Compare
P2B-SCM-115

COMPARE

P2B-SCM-115

Description
P2B-SCM-115 PILLOW BLOCK BEARING

DODGE

Part # 126814

BDI # 259329

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 46.838
Other Features: Single Row | Medium Duty
Global Part Number GPN: 521855
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 6.8
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
6012LLUC3/EM

COMPARE

6012LLUC3/EM

Description
6012LLUC3/EM DEEP GROOVE BALL BEARING ; 60MM IDX95MM ODX18MM W DOUBLE SEALED

NTN

Part # 6012LLUC3/EM

BDI # 17143562

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 18
Other Features: Deep Groove | Double Lip Friction Nitrile Rubber Seal | -20 To 120 Deg C | Shell Alvania Prelubricated
Inch - Metric: Metric
Outside Diameter - Inch: 3.74

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
TCJT1 15/16

COMPARE

TCJT1 15/16

Description
TCJT1 15/16 FLANGE BRG UNIT ; 1-15/16" BORE 6.2" BOLT CIRCLE 2 HOLE

TIMKEN

Part # TCJT1 15/16

BDI # 1374262

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Nominal Bolt Circle Diameter Round - Inch: 6.2
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | With Set Screw
Global Part Number GPN: 546908
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Eccentric Collar

Price Inventory : Available to order
Loading Price
QTY
NSTU-SXV-115

COMPARE

NSTU-SXV-115

Description
NSTU-SXV-115 TAKEUP BALL BEARING UNIT

DODGE

Part # 130342

BDI # 260938

Features

Inch - Metric: Inch
Slot to Slot Distance - Inch: 4
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Slot Width - Inch: 0.313

Slot to Slot Distance - Millimeter: 101.6
Other Features: Single Row | Intermediate Duty | Narrow Inner Race | Narrow Slot
Global Part Number GPN: 674248
Housing Style: Unit Only
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
50BS18 1 1/4

COMPARE

50BS18 1 1/4

Description
50BS18 1 1/4 ROLLER CHAIN SPROCKET ; 5/8" P 18T 1-1/4" BORE

MARTIN SPROCKET & GR

Part # 50BS18 1 1/4

BDI # 621355

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Pitch Diameter - Inch: 3.599
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 3.919
Other Features: With 2 Set Screw
Global Part Number GPN: 34010
Pitch Diameter - Millimeter: 91.42
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY