SNP1.3/16
Description
SNP1.3/16 PILLOW BLOCK MOUNTED UNIT ; SELF-LUBE SHORT BASE CAST IRON
Part # SNP1.3/16
BDI # 17762590
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.1
Other Features:
Single Row
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
2.6
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
42.9
6204-2RS
Description
6204-2RS DEEP GROOVE BALL BEARING ; 20MM ID 47MM OD 14MM WD SR 2 SEALS
Part # 6204-2RS
BDI # 1424835
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
PSHE30-XL-N
Description
PSHE30-XL-N BASE TARAUDEE UNITE ; PLUMMER BLOCK
Part # PSHE30-XL-N
BDI # 18314373
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
35.7
Other Features:
Single Row
Global Part Number GPN:
493730
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
2.6
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
KBZ20
Description
KBZ20 LINEAR BALL BEARING ; NON-RETURNABLE 31.75MMX50.8MMX66.675MM
Part # KBZ20
BDI # 1174552
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Length - Millimeter:
66.675
Other Features:
Plastic Cage | Optional Corrosion Resistant
Length - Inch:
2.625
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
RLS 10-2RS1
Description
RLS 10-2RS1 DEEP GROOVE BALL BEARING ; NON-RETURNABLE 1-1/4"B 2-3/4"OD 11/16"WD
Part # RLS 10-2RS1
BDI # 1419920
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
17.475
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262979
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No