700 CLEAR 10.1OZ CTG
Description
700 CLEAR 10.1OZ CTG ; SILICONE SEALANT
Part # 4060067
BDI # 237731
Features
Other Features:
Room Temperature Cure | Industrial Grade | Food Grade | Temperature Range -60 to 204 Deg C
Container Type:
Cartridge
Typical Use:
Multipurpose | Clear
Texture:
Paste
Color:
Clear
Product Name:
Gasketing
Product Type:
RTV Silicone
Features
Other Features:
No Residue | Non Conductive | No Chlorinated Solvent | No Hazardous Air Pollutant | Removes Oil - Grease
Product Name And Type:
Specialty Purpose Electrical Part Cleaner | Degreaser
Container Type:
Pail
Typical Use:
Industrial Electrical
Texture:
Liquid
Color:
Clear
2B136-SK
Description
2B136-SK V-BELT QD SHEAVE ; 2A13.2B13.6-SK QD SHEAVE
Part # 455601
BDI # 280612
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.95
Outside Diameter - Millimeter:
354.33
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
2
SI 596 RED AEROSAL CAN 190ML IDH 2700556
Description
SI 596 RED IDH 2700556 RED SEALANT ; AEROSOL CAN
Part # 2700556
BDI # 25174753