Page 1 of 2

Next

Compare

COMPARE

VSS8-8-FG-D-1Z-V1A06T

Description
VSS8-8-FG-D-1Z-V1A06T, VALVE, SIZE 2, ISO PLUG-IN, DBL (SMARTCATALOG)

SMC

Part # VSS8-8-FG-D-1Z-V1A06T

BDI # 25599341

Features

Port Type: 3/4" NPTF
Number of Ports/Way: 5 Port | 4 Way
Actuation: Solenoid - Air Pilot - Detent | Solenoid - Air Pilot Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Overall Length - Inch: 8.071
Voltage: 100/50 VAC | 115/60 VAC
Overall Length - Millimeter: 205
Overall Height - Inch: 4.902

Price Inventory : Available to order
Loading Price
QTY

COMPARE

VSS8-8-FG-S-1Z-X1

Description
VSS8-8-FG-S-1Z-X1, VALVE, SIZE 2, ISO PLUG-IN/SGL (SMARTCATALOG)

SMC

Part # VSS8-8-FG-S-1Z-X1

BDI # 25727716

Features

Port Type: Not Available
Number of Ports/Way: 5 Port | 4 Way
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: Without Sub Plate
Overall Length - Inch: 6.89
Voltage: 100/50 VAC | 115/60 VAC
Overall Width - Inch: 1.969

Price Inventory : Available to order
Loading Price
QTY
VSR8-6-YHZ-D-1Z

COMPARE

VSR8-6-YHZ-D-1Z

Description
VSR8-6-YHZ-D-1Z, VALVE, SIZE 1, ISO PLUG-IN/DBL (SMARTCATALOG)

SMC

Part # VSR8-6-YHZ-D-1Z

BDI # 27477967

Features

Port Type: Not Available
Number of Ports/Way: 5 Port | 4 Way
Actuation: Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media: Pneumatic
Number of Positions: 3 Position

Inch - Metric: Inch
Other Features: Air - Inert Gas Fluid
Overall Length - Inch: 7.559
Voltage: 100/50 VAC | 115/60 VAC
Overall Width - Inch: 1.614

Price Inventory : Available to order
Loading Price
QTY
VSR8-10-FHG-D-1ZA04T

COMPARE

VSR8-10-FHG-D-1ZA04T

Description
VSR8-10-FHG-D-1ZA04T, VALVE, ISO, PLUG-IG (SMARTCATALOG)

SMC

Part # VSR8-10-FHG-D-1ZA04T

BDI # 25803967

Features

Port Type: 1/2" FNPTF
Number of Ports/Way: 5 Port | 4 Way
Actuation: Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media: Pneumatic
Number of Positions: 3 Position

Inch - Metric: Inch
Other Features: Air - Inert Gas Fluid | Side Ported
Overall Length - Inch: 9.78
Voltage: 100/50 VAC | 115/60 VAC
Overall Width - Inch: 3.78

Price Inventory : Available to order
Loading Price
QTY

COMPARE

VSS8-8-YHZ-D-1Z-V1

Description
VSS8-8-YHZ-D-1Z-V1, VALVE, SIZE 2, ISO PLUG-IN, DBL (SMARTCATALOG)

SMC

Part # VSS8-8-YHZ-D-1Z-V1

BDI # 25801224

Features

Port Type: Not Available
Number of Ports/Way: 5 Port | 4 Way
Actuation: Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media: Pneumatic
Number of Positions: 3 Position

Inch - Metric: Inch
Other Features: Without Sub Plate
Overall Length - Inch: 8.071
Voltage: 100/50 VAC | 115/60 VAC
Overall Width - Inch: 1.969

Price Inventory : Available to order
Loading Price
QTY