VS7-8-FG-S-1M-X11
Description
VS7-8-FG-S-1M-X11 ; VALVE ISO SGL SOL SIZE 2
Part # VS7-8-FG-S-1M-X11
BDI # 17879575
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air - Inert Gas Fluid | Base Mounted | Without Sub Plate | With Direct Manual Override | In/Out Position
Overall Length - Inch:
7.047
Voltage:
100/50-60 VAC
Overall Width - Inch:
1.984
VS7-8-FG-S-1M
Description
VS7-8-FG-S-1M ; VALVE ISO SGL SOL SIZE 2
Part # VS7-8-FG-S-1M
BDI # 17879574
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air - Inert Gas Fluid | Base Mounted | Without Sub Plate | With Direct Manual Override | In/Out Position
Overall Length - Inch:
7.047
Voltage:
100/50-60 VAC
Overall Width - Inch:
1.984
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air - Inert Gas Fluid | Base Mounted | Without Sub Plate | In/Out Position
Overall Length - Inch:
6.811
Voltage:
100/50-60 VAC
Overall Width - Inch:
1.984
VFR3310-1DZ
Description
VFR3310-1DZ ; VALVE DBL NON PLUGIN BASE MT
Part # VFR3310-1DZ
BDI # 17870915
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Internal Pilot | Non Plug In | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | Non Locking Push Type Manual Override | In/Closed Center/Out Position
Overall Length - Inch:
7.087
Voltage:
100/50-60 VAC
Overall Width - Inch:
1.28
VSS8-8-FG-D-1Z-V1
Description
VSS8-8-FG-D-1Z-V1 ; VALVE ISO PLUG IN
Part # VSS8-8-FG-D-1Z-V1
BDI # 17880041
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot - Detent | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
3.6 Cv Factor | Air - Inert Gas Fluid | External Individual Pilot Exhaust | In/Out Position
Overall Length - Inch:
8.189
Voltage:
100/50-60 VAC
Overall Width - Inch:
2.079