Features
        
                            Port Type:
                            
                                1/4" RC
                        
        
                            Number of Ports/Way:
                            
                                2 Port | 2 Way
                        
        
                            Valve Type:
                            
                                Poppet | Solenoid
                        
        
                            Actuation:
                            
                                Solenoid | Spring Return
                        
        
                            Media:
                            
                                Hydraulic
                        
        
                            Number of Positions:
                            
                                2 Position
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Other Features:
                            
                                0.23 Cv Factor | 2MM Orifice Size | Oil Fluid | Normally Closed | Class B | DIN Terminal | With Surge Voltage Suppressor | Size 1 | In/Out Position
                        
        
                            Overall Length - Inch:
                            
                                3.327
                        
        
                            Voltage:
                            
                                100 VAC
                        
        
Features
        
                            Port Type:
                            
                                1/4" RC
                        
        
                            Number of Ports/Way:
                            
                                2 Port | 2 Way
                        
        
                            Valve Type:
                            
                                Poppet | Solenoid
                        
        
                            Actuation:
                            
                                Solenoid | Spring Return
                        
        
                            Media:
                            
                                Hydraulic
                        
        
                            Number of Positions:
                            
                                2 Position
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Other Features:
                            
                                0.63 Cv Factor | 5MM Orifice Size | Water Fluid | Normally Closed | Class B | DIN Terminal | With Light/Surge Voltage Suppressor | Size 1 | In/Out Position
                        
        
                            Overall Length - Inch:
                            
                                3.327
                        
        
                            Voltage:
                            
                                100 VAC
                        
        
Features
        
                            Port Type:
                            
                                1/4" RC
                        
        
                            Number of Ports/Way:
                            
                                2 Port | 2 Way
                        
        
                            Valve Type:
                            
                                Poppet | Solenoid
                        
        
                            Actuation:
                            
                                Solenoid | Spring Return
                        
        
                            Media:
                            
                                Pneumatic
                        
        
                            Number of Positions:
                            
                                2 Position
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Other Features:
                            
                                0.62 Cv Factor | 5MM Orifice Size | Medium Vacuum Fluid | Normally Closed | Class B | Grommet | With Surge Voltage Suppressor | Size 1 | In/Out Position
                        
        
                            Overall Length - Inch:
                            
                                1.969
                        
        
                            Voltage:
                            
                                100 VAC
                        
        
Features
        
                            Port Type:
                            
                                1/4" RC
                        
        
                            Number of Ports/Way:
                            
                                2 Port | 2 Way
                        
        
                            Valve Type:
                            
                                Poppet | Solenoid
                        
        
                            Actuation:
                            
                                Solenoid | Spring Return
                        
        
                            Media:
                            
                                Hydraulic
                        
        
                            Number of Positions:
                            
                                2 Position
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Other Features:
                            
                                0.42 Cv Factor | 3MM Orifice Size | Water Fluid | Normally Closed | Class B | With Bracket | DIN Terminal | With Surge Voltage Suppressor | Size 1 | In/Out Position
                        
        
                            Overall Length - Inch:
                            
                                3.327
                        
        
                            Voltage:
                            
                                100 VAC
                        
        
Features
        
                            Port Type:
                            
                                1/4" RC
                        
        
                            Number of Ports/Way:
                            
                                2 Port | 2 Way
                        
        
                            Valve Type:
                            
                                Poppet | Solenoid
                        
        
                            Actuation:
                            
                                Solenoid | Spring Return
                        
        
                            Media:
                            
                                Pneumatic
                        
        
                            Number of Positions:
                            
                                2 Position
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Other Features:
                            
                                0.23 Cv Factor | 2MM Orifice Size | Air Fluid | Normally Closed | Class B | Grommet | With Surge Voltage Suppressor | Size 1 | In/Out Position
                        
        
                            Overall Length - Inch:
                            
                                1.969
                        
        
                            Voltage:
                            
                                100 VAC