Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 5.5-5.6 Ampere | 4 Poles | Carbonator Pump
Mounting Method:
Resilient
EG284;5KCR49UN0106X
Description
5KCR49UN0106X GP AC MOTOR ; 1HP 1725/1425 TEFC 56C 1PH 200240V
Part # EG284
BDI # 17090408
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 11.8-11.4 Ampere | 4 Poles
Mounting Method:
Rigid
EG282;5KCR49UN0106Y
Description
5KCR49UN0106Y GP AC MOTOR ; 1HP 1725/1425 TEFC 56C 1PH 200240V
Part # EG282
BDI # 17090406
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 11.8-11.4 Ampere | 4 Poles
Mounting Method:
Rigid
EG272;5KCR49PN0098X
Description
5KCR49PN0098X GP AC MOTOR ; 3/4HP 1725/1425 DP 56 1PH 200240V
Part # EG272
BDI # 17090402
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 9-8.8 Ampere | 4 Poles
Mounting Method:
Resilient
E264;5KCR46MN0055Y
Description
5KCR46MN0055Y GP AC MOTOR ; 1/2HP 1725/1425 TEFC 56C 1PH 200240V
Part # E264
BDI # 17090592
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 5.8-5.6 Ampere | 4 Poles
Mounting Method:
Rigid