33-2416Z207
        
            Description
            
            33-2416Z207 DC MOTOR ; POR .75HP 2500RPM 48CZ 3327P TENV F3 N
    
Part # 33-2416Z207
BDI # 20176598
Features
        
                            Enclosure:
                            
                                TENV
                        
        
                            Shaft Diameter - Inch:
                            
                                0.52
                        
        
                            Sync RPM:
                            
                                2500
                        
        
                            Shaft Diameter - Millimeter:
                            
                                13.208
                        
        
                            Overall Length - Inch:
                            
                                10.78
                        
        
                            Current:
                            
                                DC
                        
        
                            Voltage:
                            
                                110
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                3-3/4HP
                        
        
                            Mounting Method:
                            
                                F3 Face
                        
        
Features
        
                            Enclosure:
                            
                                FCXP
                        
        
                            Shaft Diameter - Inch:
                            
                                1.625
                        
        
                            Sync RPM:
                            
                                1820
                        
        
                            Shaft Diameter - Millimeter:
                            
                                41.275
                        
        
                            Overall Length - Inch:
                            
                                34.21
                        
        
                            Current:
                            
                                DC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                7.8HP
                        
        
                            Base to Center Height - Millimeter:
                            
                                165.1
                        
        
                            Mounting Method:
                            
                                W6 Face
                        
        
33-2254Z207
        
            Description
            
            33-2254Z207 DC MOTOR ; POR .75/.55KWHP 2500 1/MINRPM 48CZ 3327P
    
Part # 33-2254Z207
BDI # 20106259
Features
        
                            Enclosure:
                            
                                TENV
                        
        
                            Shaft Diameter - Inch:
                            
                                0.52
                        
        
                            Sync RPM:
                            
                                2500
                        
        
                            Shaft Diameter - Millimeter:
                            
                                13.208
                        
        
                            Overall Length - Inch:
                            
                                10.78
                        
        
                            Current:
                            
                                DC
                        
        
                            Voltage:
                            
                                110
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1.005 | 0.737HP
                        
        
                            Mounting Method:
                            
                                F3 Face
                        
        
33-2267Z191
        
            Description
            
            33-2267Z191 DC MOTOR ; POR .5/.37KWHP 2500 1/MINRPM 48CZ 3313P
    
Part # 33-2267Z191
BDI # 20106271
Features
        
                            Enclosure:
                            
                                TENV
                        
        
                            Shaft Diameter - Inch:
                            
                                0.52
                        
        
                            Sync RPM:
                            
                                2500
                        
        
                            Shaft Diameter - Millimeter:
                            
                                13.208
                        
        
                            Overall Length - Inch:
                            
                                9.19
                        
        
                            Current:
                            
                                DC
                        
        
                            Voltage:
                            
                                110
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                0.67 | 0.496HP
                        
        
                            Mounting Method:
                            
                                F3 Face
                        
        
33-2480Z211G1
        
            Description
            
            33-2480Z211G1 ; .1 KW 1250RPM DC D71D 3327P TENV B35 N
    
Part # 33-2480Z211G1
BDI # 20106401
Features
        
                            Enclosure:
                            
                                TENV
                        
        
                            Shaft Diameter - Inch:
                            
                                0.552
                        
        
                            Sync RPM:
                            
                                1250
                        
        
                            Shaft Diameter - Millimeter:
                            
                                14.021
                        
        
                            Overall Length - Inch:
                            
                                12.54
                        
        
                            Current:
                            
                                DC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                0.1HP
                        
        
                            Base to Center Height - Millimeter:
                            
                                71.12
                        
        
                            Mounting Method:
                            
                                B35 Face