Page 1 of 3

Next

Compare
L7054910253

COMPARE

L7054910253

Description
L7054910253 ; AIR VALVE

PARKER

Part # L7054910253

BDI # 18180938

Features

Port Type: 1/2" NPT
Number of Ports/Way: 5 Port | 4 way
Actuation: Solenoid - Air Pilot | Air Pilot Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Voltage: 110/50 VAC | 120/60 VAC

Price Inventory : In stock
Loading Price
QTY
B511ACH53C

COMPARE

B511ACH53C

Description
B511ACH53C ; B5 AIR VALVE

PARKER

Part # B511ACH53C

BDI # 20083156

Features

Port Type: 1/4" NPT
Number of Ports/Way: 5 Port | 4 Way
Actuation: Solenoid | Air Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 1/2" NPT Conduit | 18" Leads
Overall Length - Inch: 5.78
Voltage: 110/50 VAC | 120/60 VAC
Overall Width - Inch: 1.18

Price Inventory : In stock
Loading Price
QTY
520011115B

COMPARE

520011115B

Description
520011115B ; VALVE

PARKER

Part # 520011115B

BDI # 18180819

Features

Port Type: 1/4" FNPT
Number of Ports/Way: 5 Port | 4 Way
Actuation: Solenoid - Manual - Air Pilot | Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Overall Length - Inch: 4.34
Voltage: 110/50 VAC | 120/60 VAC
Overall Width - Inch: 1.654
Overall Width - Millimeter: 42

Price Inventory : Available to order
Loading Price
QTY
71315SN2ENJ1N0C111P3

COMPARE

71315SN2ENJ1N0C111P3

Description
71315SN2ENJ1N0C111P3 SOLENOID VALVE ; POR 3WAY DIRECT ACTING 1/4"NPT 250PSI SS

PARKER

Part # 71315SN2ENJ1N0C111P3

BDI # 21466613

Features

Port Type: 1/4" NPT
Number of Ports/Way: 3 Port | 3 Way
Actuation: Solenoid | Spring Return
Media: Hydraulic | Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 1/2" NPT Conduit | 18" Leads | Normally Closed
Overall Length - Inch: 2.76
Voltage: 110/50 VAC | 120/60 VAC
Overall Width - Inch: 1.62

Price Inventory : Available to order
Loading Price
QTY
D1VW001CVYCF4

COMPARE

D1VW001CVYCF4

Description
D1VW001CVYCF4 ; HYD VALVE

PARKER

Part # D1VW001CVYCF4

BDI # 20217981

Features

Port Type: Not Available
Number of Ports/Way: 4 Port | 4 way
Actuation: Solenoid - Spring | Solenoid - Spring Return
Media: Hydraulic
Number of Positions: 3 Position

Inch - Metric: Metric
Overall Length - Inch: 9.228
Voltage: 110/50 VAC | 120/60 VAC
Overall Width - Inch: 1.811
Overall Width - Millimeter: 46

Price Inventory : Available to order
Loading Price
QTY