Features
Port Type:
1/4" FNPT
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Grommet Terminal | Non-Locking Manual Override
Overall Length - Inch:
5.118
Voltage:
110 To 120/50-60 VAC
Overall Width - Inch:
0.906
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Base Mounted | Grommet Terminal With Surge Suppressor and Light | Non-Locking Manual Override
Overall Length - Inch:
5.354
Voltage:
110 To 120/50-60 VAC
Overall Width - Inch:
1.969
Features
Port Type:
1/4" G
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Solenoid - Lever | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
20/24 Cv Factor | Air Fluid | Grommet - 300MM Lead Wire | Non Locking Push Type Manual Override | In/Out Position
Overall Length - Inch:
2.598
Voltage:
110 To 120/50-60 VAC
Overall Width - Inch:
1.575
VFS3130-3EZ-02N
Description
VFS3130-3EZ-02N, VALVE SGL SOLENOID BODY PT (SMARTCATALOG)
Part # VFS3130-3EZ-02N
BDI # 25810937
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Body Ported | Grommet Terminal With Surge Suppressor and Light | Non-Locking Manual Override
Overall Length - Inch:
5.354
Voltage:
110 To 120/50-60 VAC
Overall Width - Inch:
1.26
VFS2320-3E-02
Description
VFS2320-3E-02, VALVE DBL SOLENOID BODY PT (SMARTCATALOG)
Part # VFS2320-3E-02
BDI # 25736613
Features
Port Type:
1/4" RC
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
Body Ported | Grommet Terminal | Non-Locking Manual Override
Overall Length - Inch:
7.598
Voltage:
110 To 120/50-60 VAC
Overall Width - Inch:
1.024