VFS4210-9D-04(DC110V)
        
            Description
            
            VFS4210-9D-04(DC110V) ; VF5000 SOL VALVE 4/5 PORT
    
Part # VFS4210-9D-04(DC110V)
BDI # 18599791
Features
        
                            Port Type:
                            
                                1/2" RC
                        
        
                            Number of Ports/Way:
                            
                                5 Port | 4 Way
                        
        
                            Valve Type:
                            
                                Solenoid
                        
        
                            Actuation:
                            
                                Solenoid - Air Pilot | Solenoid - Air Pilot - Detent Return
                        
        
                            Media:
                            
                                Pneumatic
                        
        
                            Number of Positions:
                            
                                2 Position
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Other Features:
                            
                                2.8/3.1 Cv Factor | Air - Inert Gas Fluid | Base Mounted | Non Plug In | Internal Pilot | DIN Terminal | Flush Non Locking Push Manual Override | In/Out Position
                        
        
                            Overall Length - Inch:
                            
                                7.362
                        
        
                            Voltage:
                            
                                110 VDC
                        
        
NVFS3100-9FZ-03TCDC110D
        
            Description
            
            NVFS3100-9FZ-03TCDC110D ; VALVE SOL 110 VDC
    
Part # NVFS3100-9FZ-03TCDC110D
BDI # 18588285
Features
        
                            Port Type:
                            
                                3/8" FNPTF
                        
        
                            Number of Ports/Way:
                            
                                5 Port | 4 Way
                        
        
                            Valve Type:
                            
                                Solenoid
                        
        
                            Actuation:
                            
                                Solenoid - Air Pilot | Air Pilot - Spring Return
                        
        
                            Media:
                            
                                Pneumatic
                        
        
                            Number of Positions:
                            
                                2 Position
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Other Features:
                            
                                1.8 - 1.6 Cv Factor | With Sub Plate | Plug In Type | With Light and Surge Voltage Suppressor | Side Ported
                        
        
                            Overall Length - Inch:
                            
                                5.354
                        
        
                            Voltage:
                            
                                110 VDC