VQZ322-3YZ1-02T
Description
VQZ322-3YZ1-02T ; VALVE BODY PORTED
Part # VQZ322-3YZ1-02T
BDI # 17878835
Features
Port Type:
1/4" FNPTF
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.59 - 0.49 Cv Factor | Body Ported | DIN Terminal With Light/Surge Voltage Suppressor | Non Locking Style
Overall Length - Inch:
4.083
Voltage:
110-115/50-60 VAC
Overall Width - Inch:
0.709
VQZ3221-3YZ1-N11T
Description
VQZ3221-3YZ1-N11T ; VALVE BODY PORTED DIN
Part # VQZ3221-3YZ1-N11T
BDI # 17878827
Features
Port Type:
3/8" Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.79 - 0.81 Cv Factor | Body Ported | DIN Terminal With Light/Surge Voltage Suppressor | Non Locking Style
Overall Length - Inch:
6.795
Voltage:
110-115/50-60 VAC
Overall Width - Inch:
0.709
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1 - 1.2 Cv Factor | Without Sub Plate | L Plug Connector With Light/Surge Voltage Suppressor | Non Locking Style
Overall Length - Inch:
4.22
Voltage:
110-115/50-60 VAC
Overall Width - Inch:
0.709
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.8 Cv Factor | Body Ported | Internal Pilot | Standard | DIN Terminal With Connector | Without Light and Surge Voltage Suppressor | Push Turn Locking Slotted
Overall Length - Inch:
5.476
Voltage:
110-115/50-60 VAC
Overall Width - Inch:
1.26
VQZ312-3YZ1-N11T
Description
VQZ312-3YZ1-N11T ; VALVE BODY PORTED DIN
Part # VQZ312-3YZ1-N11T
BDI # 17878625
Features
Port Type:
3/8" Tubing OD
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.62 - 0.56 Cv Factor | Body Ported | DIN Terminal With Light/Surge Voltage Suppressor | Non Locking Style
Overall Length - Inch:
4.083
Voltage:
110-115/50-60 VAC
Overall Width - Inch:
0.709